Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-78ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101595991
  • Series SHI Axially Assembled Retaining Ring
  • 0.781 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 0.781 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Material Carbon Steel
Package Type Loose
Thrust Ring Safety Factor of 4 Pr Lb 2639 lbf
Clearance Released Over Shaft 1 in
Clearance Expanded Over Shaft 1.04 in
Shaft Dia. 0.781 in
Edge Margin 0.072 in
RPM Limit 25500 rpm
Hole Dia. 0.042 in
Clearance Installed in Groove 1 in
Load Capacity @ 100 KM 1000 lbf
Thrust Groove Safety Factor of 2 Pg Lb 650 lbf
Type Axially Assembled
Finish Phosphate
Groove Depth 0.024 in
Plating Phosphate
Thickness 0.042 in
Series SHI
Load Capacity [Max] 1000 lbs
Load Capacity of Ring 2639 lbf
Inch/Metric Inch
Weight 0.031 LB
EAN or UPC 721717004678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison