- Series SHI Axially Assembled Retaining Ring
- 0.875 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Thrust Groove Safety Factor of 2 Pg Lb | 850 lbf |
| Groove Depth | 0.027 in |
| Clearance Installed in Groove | 1.1 in |
| Clearance Released Over Shaft | 1.1 in |
| Thickness | 0.042 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2893 lbf |
| Clearance Expanded Over Shaft | 1.15 in |
| Shaft Dia. | 0.875 in |
| RPM Limit | 23000 rpm |
| Type | Axially Assembled |
| Finish | Phosphate |
| Edge Margin | 0.081 in |
| Hole Dia. | 0.05 in |
| Load Capacity [Max] | 1000 lbs |
| Package Type | Loose |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Load Capacity @ 100 KM | 1000 lbf |
| Series | SHI |
| Load Capacity of Ring | 2893 lbf |
| Weight | 0.019 LB |
| EAN or UPC | 721717029725 |

