Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-87ST ZD

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101596025
  • Series SHI Axially Assembled Retaining Ring
  • 0.875 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 0.875 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Plating Zinc
Inch/Metric Inch
Material Carbon Steel
Shaft Dia. 0.875 in
Type Axially Assembled
RPM Limit 23000 rpm
Finish Zinc Dichromate
Load Capacity [Max] 1000 lbs
Thickness 0.042 in
Package Type Loose
Groove Depth 0.027 in
Load Capacity @ 100 KM 1000 lbf
Load Capacity of Ring 2893 lbf
Series SHI
Weight 0.019 LB
EAN or UPC 721717031568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison