- 15/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity of Ring | 3147 lbf |
| Type | Axially Assembled |
| Load Capacity [Max] | 1000 lbs |
| Thickness | 0.042 in |
| Finish | None |
| Load Capacity @ 100 KM | 1000 lbf |
| Groove Depth | 0.028 in |
| Series | SHI |
| Package Type | Loose |
| Shaft Dia. | 0.938 in |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Plating | N/A |
| RPM Limit | 21500 rpm |
| Weight | 0.024 LB |
| EAN or UPC | 721717041147 |

