Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
Axially installed on shafts (external)
Have lug holes for ease of installation/removal
Make uniform contact when released in a groove
Can accommodate higher thrust loadings
Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Clearance Released Over Shaft
1.18 in
Load Capacity of Ring
3147 lbf
Clearance Expanded Over Shaft
1.23 in
Series
SHI
Load Capacity [Max]
1000 lbs
Edge Margin
0.084 in
Package Type
Loose
Plating
Phosphate
Type
Axially Assembled
Groove Depth
0.028 in
Hole Dia.
0.05 in
Thickness
0.042 in
Thrust Ring Safety Factor of 4 Pr Lb
3147 lbf
Material
Carbon Steel
Load Capacity @ 100 KM
1000 lbf
Clearance Installed in Groove
1.18 in
Shaft Dia.
0.938 in
Thrust Groove Safety Factor of 2 Pg Lb
900 lbf
RPM Limit
21500 rpm
Inch/Metric
Inch
Finish
Phosphate
Weight
0.022 LB
EAN or UPC
721717014981
We're here for you
with Service Centers across the country - We have your back