- 1/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external tamper-proof
- The SHM also functions like an SH retaining ring, but in “smaller” applications. It is also a tamper proof ring which does not have any lugs and can not be easily removed once installed.
features
- Axially installed on shafts (external)
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Shaft Dia. | 0.125 in |
| Thickness | 0.02 in |
| Type | Axially Assembled |
| Groove Depth | 0.005 in |
| Package Type | Loose |
| Clearance Installed in Groove | 0.176 in |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Finish | None |
| RPM Limit | 80000 rpm |
| Plating | N/A |
| Series | SHM |
| Weight | 0.001 LB |
| EAN or UPC | 721717114988 |

