Skip to content Skip to navigation menu
Series SHM Axially Assembled External Tamper Proof Retaining Ring

SHM-18ST PA

Series SHM Axially Assembled External Tamper Proof Retaining Ring
Item #101565304
  • Series SHM Axially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.025 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHM Axially Assembled External Tamper Proof Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHM Axially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.025 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external tamper-proof
  • The SHM also functions like an SH retaining ring, but in “smaller” applications. It is also a tamper proof ring which does not have any lugs and can not be easily removed once installed.

features

  • Axially installed on shafts (external)
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Material Carbon Steel
Plating Phosphate
Finish Phosphate
Clearance Expanded Over Shaft 0.297 in
Type Axially Assembled
Groove Depth 0.007 in
Clearance Installed in Groove 0.283 in
Clearance Released Over Shaft 0.283 in
Inch/Metric Inch
Series SHM
Edge Margin 0.021 in
RPM Limit 80000 rpm
Shaft Dia. 0.188 in
Package Type Loose
Thrust Groove Safety Factor of 2 Pg Lb 90 lbf
Thickness 0.025 in
Weight 0.004 LB
EAN or UPC 721717002988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison