- Series SHM Axially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external tamper-proof
- The SHM also functions like an SH retaining ring, but in “smaller” applications. It is also a tamper proof ring which does not have any lugs and can not be easily removed once installed.
features
- Axially installed on shafts (external)
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Material | Carbon Steel |
| Clearance Installed in Groove | 0.543 in |
| Edge Margin | 0.036 in |
| Groove Depth | 0.012 in |
| Type | Axially Assembled |
| Thickness | 0.042 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 315 lbf |
| Finish | Phosphate |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Package Type | Loose |
| RPM Limit | 80000 rpm |
| Series | SHM |
| Shaft Dia. | 0.375 in |
| Clearance Expanded Over Shaft | 0.567 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717106327 |

