Skip to content Skip to navigation menu
Series SHR Axially Assembled External Reinforced Retaining Ring

SHR-112ST PA

Series SHR Axially Assembled External Reinforced Retaining Ring
Item #101541839
  • Series SHR Axially Assembled Retaining Ring
  • 1.125 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHR Axially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHR Axially Assembled Retaining Ring
  • 1.125 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external reinforced
  • The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Clearance Released Over Shaft 1.52 in
Inch/Metric Inch
Package Type Loose
Lug Height 0.22 in
Plating Phosphate
Clearance Installed in Groove 1.52 in
Shaft Dia. 1.125 in
Finish Phosphate
Groove Depth 0.033 in
RPM Limit 26000 rpm
Thrust Ring Safety Factor of 4 Pr Lb 16240 lbf
Material Carbon Steel
Thrust Groove Safety Factor of 2 Pg Lb 5200 lbf
Load Capacity of Ring 16240 lbf
Hole Dia. 0.093 in
Edge Margin 0.099 in
Series SHR
Clearance Expanded Over Shaft 1.58 in
Load Capacity @ 100 KM 4000 lbf
Load Capacity [Max] 4000 lbs
Type Axially Assembled
Thickness 0.093 in
Weight 0.031 LB
EAN or UPC 721717008935
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison