- 1 1/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Load Capacity [Max] | 4000 lbs |
| Load Capacity of Ring | 17763 lbf |
| Shaft Dia. | 1.250 in |
| RPM Limit | 23000 rpm |
| Series | SHR |
| Edge Margin | 0.114 in |
| Hole Dia. | 0.093 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Thrust Groove Safety Factor of 2 Pg Lb | 6500 lbf |
| Clearance Released Over Shaft | 1.63 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Thickness | 0.093 in |
| Load Capacity @ 100 KM | 4000 lbf |
| Groove Depth | 0.038 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 17763 lbf |
| Finish | None |
| Lug Height | 0.22 in |
| Plating | N/A |
| Clearance Expanded Over Shaft | 1.7 in |
| Clearance Installed in Groove | 1.63 in |
| Weight | 0.042 LB |
| EAN or UPC | 721717114490 |

