Skip to content Skip to navigation menu
Series SHR Axially Assembled External Reinforced Retaining Ring

SHR-125ST ZD

Series SHR Axially Assembled External Reinforced Retaining Ring
Item #101554228
  • Series SHR Axially Assembled Retaining Ring
  • 1.250 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series SHR Axially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHR Axially Assembled Retaining Ring
  • 1.250 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • Axially assembled, external reinforced
  • The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Material Carbon Steel
Clearance Installed in Groove 1.63 in
Groove Depth 0.038 in
Package Type Loose
Inch/Metric Inch
Series SHR
RPM Limit 23000 rpm
Load Capacity @ 100 KM 4000 lbf
Type Axially Assembled
Load Capacity [Max] 4000 lbs
Load Capacity of Ring 17763 lbf
Thickness 0.093 in
Finish Zinc Dichromate
Shaft Dia. 1.250 in
Plating Zinc
Weight 0.014 LB
EAN or UPC 721717032350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison