Skip to content Skip to navigation menu
Series SHR Axially Assembled External Reinforced Retaining Ring

SHR-131ST PA

Series SHR Axially Assembled External Reinforced Retaining Ring
Item #101596243
  • Series SHR Axially Assembled Retaining Ring
  • 1.312 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHR Axially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHR Axially Assembled Retaining Ring
  • 1.312 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external reinforced
  • The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Finish Phosphate
RPM Limit 21500 rpm
Clearance Expanded Over Shaft 1.77 in
Hole Dia. 0.093 in
Material Carbon Steel
Thrust Groove Safety Factor of 2 Pg Lb 7400 lbf
Inch/Metric Inch
Load Capacity of Ring 18270 lbf
Thrust Ring Safety Factor of 4 Pr Lb 18270 lbf
Load Capacity [Max] 4000 lbs
Clearance Installed in Groove 1.69 in
Plating Phosphate
Type Axially Assembled
Shaft Dia. 1.312 in
Lug Height 0.22 in
Groove Depth 0.039 in
Edge Margin 0.117 in
Clearance Released Over Shaft 1.69 in
Series SHR
Load Capacity @ 100 KM 4000 lbf
Package Type Loose
Thickness 0.093 in
Weight 0.017 LB
EAN or UPC 721717034484
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison