- 1 9/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Clearance Installed in Groove | 2.05 in |
| Thickness | 0.109 in |
| Load Capacity of Ring | 26390 lbf |
| Load Capacity @ 100 KM | 5000 lbf |
| Plating | Phosphate |
| Lug Height | 0.28 in |
| Series | SHR |
| Clearance Expanded Over Shaft | 2.14 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Axially Assembled |
| Finish | Phosphate and Oil |
| Thrust Groove Safety Factor of 2 Pg Lb | 10400 lbf |
| Shaft Dia. | 1.562 in |
| Load Capacity [Max] | 5000 lbs |
| Edge Margin | 0.144 in |
| RPM Limit | 17000 rpm |
| Clearance Released Over Shaft | 2.05 in |
| Material | Carbon Steel |
| Hole Dia. | 0.109 in |
| Groove Depth | 0.047 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 26930 lbf |
| Weight | 0.031 LB |
| EAN or UPC | 721717033708 |

