- 1 3/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Material | Stainless Steel (PH15-7, PH17-7) |
| Series | SHR |
| Package Type | Loose |
| Type | Axially Assembled |
| Load Capacity [Max] | 5000 lbs |
| Groove Depth | 0.05 in |
| Shaft Dia. | 1.750 in |
| Plating | N/A |
| Thickness | 0.109 in |
| Load Capacity @ 100 KM | 5000 lbf |
| Load Capacity of Ring | 29435 lbf |
| RPM Limit | 15500 rpm |
| Inch/Metric | Inch |
| Finish | None |
| Weight | 0.05 LB |

