- Series SHR Axially Assembled Retaining Ring
- 1.750 in Shaft Size
- 0.109 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Clearance Released Over Shaft | 2 1/4 in |
| RPM Limit | 15500 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 12400 lbf |
| Finish | Phosphate |
| Package Type | Loose |
| Hole Dia. | 0.109 in |
| Load Capacity @ 100 KM | 5000 lbf |
| Load Capacity [Max] | 5000 lbs |
| Plating | Phosphate |
| Type | Axially Assembled |
| Series | SHR |
| Thickness | 0.109 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 29435 lbf |
| Shaft Dia. | 1.750 in |
| Material | Carbon Steel |
| Groove Depth | 0.05 in |
| Lug Height | 0.29 in |
| Clearance Installed in Groove | 2 1/4 in |
| Inch/Metric | Inch |
| Clearance Expanded Over Shaft | 2.34 in |
| Load Capacity of Ring | 29435 lbf |
| Edge Margin | 0.156 in |
| Weight | 0.04 LB |
| EAN or UPC | 721717003787 |

