The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
Axially installed on shafts (external)
Have lug holes for ease of installation/removal
Make uniform contact when released in a groove
Can accommodate higher thrust loadings
Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Series
SHR
Finish
Zinc Dichromate
RPM Limit
15500 rpm
Package Type
Loose
Thickness
0.109 in
Shaft Dia.
1.750 in
Load Capacity [Max]
5000 lbs
Load Capacity of Ring
29435 lbf
Plating
Zinc
Inch/Metric
Inch
Groove Depth
0.05 in
Load Capacity @ 100 KM
5000 lbf
Type
Axially Assembled
Clearance Installed in Groove
2 1/4 in
Material
Carbon Steel
Weight
0.016 LB
EAN or UPC
721717036266
We're here for you
with Service Centers across the country - We have your back