Skip to content Skip to navigation menu
Series SHR Axially Assembled External Reinforced Retaining Ring

SHR-200ST PD

Series SHR Axially Assembled External Reinforced Retaining Ring
Item #101595994
  • Series SHR Axially Assembled Retaining Ring
  • 2.000 in Shaft Size
  • 0.125 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHR Axially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHR Axially Assembled Retaining Ring
  • 2.000 in Shaft Size
  • 0.125 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external reinforced
  • The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thrust Ring Safety Factor of 4 Pr Lb 38570 lbf
Type Axially Assembled
Groove Depth 0.06 in
Hole Dia. 0.125 in
Package Type Loose
Load Capacity @ 100 KM 6000 lbf
Plating Phosphate
Finish Phosphate
Edge Margin 0.18 in
Material Carbon Steel
Inch/Metric Inch
Lug Height 0.314 in
Load Capacity [Max] 6000 lbs
Load Capacity of Ring 38570 lbf
Clearance Released Over Shaft 2.53 in
Shaft Dia. 2.000 in
Series SHR
Thickness 0.125 in
Thrust Groove Safety Factor of 2 Pg Lb 17000 lbf
RPM Limit 14000 rpm
Clearance Expanded Over Shaft 2.64 in
Weight 0.025 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison