- 0.428" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Inch |
| Series | SHR |
| Load Capacity @ 100 KM | 530 lbf |
| Thickness | 0.035 in |
| Groove Depth | 0.013 in |
| Load Capacity [Max] | 530 lbs |
| Material | Stainless Steel (PH15-7, PH17-7) |
| RPM Limit | 72000 rpm |
| Load Capacity of Ring | 2335 lbf |
| Type | Axially Assembled |
| Shaft Dia. | 0.428 in |
| Finish | None |
| Clearance Installed in Groove | 0.62 in |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.021 LB |
| EAN or UPC | 721717060346 |

