- Series SHR Axially Assembled Retaining Ring
- 0.428 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Load Capacity [Max] | 530 lbs |
| RPM Limit | 72000 rpm |
| Material | Carbon Steel |
| Groove Depth | 0.013 in |
| Clearance Installed in Groove | 0.62 in |
| Shaft Dia. | 0.428 in |
| Thickness | 0.035 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2335 lbf |
| Inch/Metric | Inch |
| Series | SHR |
| Type | Axially Assembled |
| Clearance Expanded Over Shaft | 0.65 in |
| Finish | Phosphate |
| Hole Dia. | 0.042 in |
| Load Capacity of Ring | 2335 lbf |
| Load Capacity @ 100 KM | 530 lbf |
| Plating | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 800 lbf |
| Edge Margin | 0.039 in |
| Lug Height | 0.101 in |
| Weight | 0.021 LB |
| EAN or UPC | 721717030226 |

