- 1/2" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external reinforced
- The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| RPM Limit | 65000 rpm |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 3959 lbf |
| Load Capacity @ 100 KM | 650 lbf |
| Edge Margin | 0.048 in |
| Load Capacity of Ring | 3959 lbf |
| Groove Depth | 0.016 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Plating | N/A |
| Clearance Released Over Shaft | 0.72 in |
| Clearance Installed in Groove | 0.72 in |
| Shaft Dia. | 0.500 in |
| Type | Axially Assembled |
| Finish | None |
| Thrust Groove Safety Factor of 2 Pg Lb | 1100 lbf |
| Lug Height | 0.12 in |
| Hole Dia. | 0.05 in |
| Series | SHR |
| Load Capacity [Max] | 650 lbs |
| Clearance Expanded Over Shaft | 0.75 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717005675 |

