Skip to content Skip to navigation menu
Series SHR Axially Assembled External Reinforced Retaining Ring

SHR-59ST PA

Series SHR Axially Assembled External Reinforced Retaining Ring
Item #101541838
  • Series SHR Axially Assembled Retaining Ring
  • 0.591 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHR Axially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHR Axially Assembled Retaining Ring
  • 0.591 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external reinforced
  • The SHR is an extra thick version of a regular SH retaining ring. As such, it is stronger and can withstand greater thrust loads than its standard counterpart

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Plating Phosphate
Load Capacity of Ring 4568 lbf
Type Axially Assembled
Lug Height 0.13 in
Hole Dia. 0.05 in
Load Capacity [Max] 750 lbs
Finish Phosphate
RPM Limit 52500 rpm
Clearance Expanded Over Shaft 0.86 in
Load Capacity @ 100 KM 750 lbf
Thrust Ring Safety Factor of 4 Pr Lb 4568 lbf
Inch/Metric Inch
Material Carbon Steel
Edge Margin 0.054 in
Shaft Dia. 0.591 in
Series SHR
Thrust Groove Safety Factor of 2 Pg Lb 1500 lbf
Clearance Released Over Shaft 0.83 in
Thickness 0.05 in
Package Type Loose
Groove Depth 0.018 in
Clearance Installed in Groove 0.83 in
Weight 0.022 LB
EAN or UPC 721717007907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison