- Series TI
- 0.311 in Housing Bore
- 0.010 in Thick
- Carbon Spring Steel
- Zinc Dichromate Plating
description
- The internal version of the TY featuring a series of prongs protruding outward. The ends create interference with the housing when the ring is installed and a load introduced to the other side.
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Type | Self-Locking |
| Plating | Zinc Dichromate |
| Package Type | Loose |
| No. of Prongs | 6 |
| Series | TI |
| Housing Diameter | 0.311 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness | 0.010 in |
| Inside Dia. | 0.136 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717015155 |

