- 1/2" Housing, Stainless Steel, Self-Locking Style, Loose
description
- The internal version of the TY featuring a series of prongs protruding outward. The ends create interference with the housing when the ring is installed and a load introduced to the other side.
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Series | TI |
| Package Type | Loose |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Housing Diameter | 0.500 in |
| Type | Self-Locking |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.010 in |
| Weight | 0.006 LB |
| EAN or UPC | 721717031759 |

