- Series TX Self-Locking Retaining Ring
- 0.125 in Shaft Size
- 0.01 in Thick
- Carbon Steel
- Phosphate Finish
description
- This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TX is curved which affords greater thrust load capacity and is easier to orient for assembly than the TY ring.
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Plating | Phosphate |
| Type | Self-Locking |
| Finish | Phosphate |
| Series | TX |
| Material | Carbon Steel |
| Groove Depth | N/A |
| Package Type | Loose |
| Thickness | 0.01 in |
| Inch/Metric | Inch |
| Outside Dia. | 0.366 in |
| Shaft Dia. | 0.125 in |
| Weight | 0.004 LB |
| EAN or UPC | 721717005637 |

