Skip to content Skip to navigation menu
Series TX External Self-Locking Push-On (Curved Rim) Retaining Ring

TX-15ST ZD

Series TX External Self-Locking Push-On (Curved Rim) Retaining Ring
Item #101598252
  • Series TX Self-Locking Retaining Ring
  • 0.156 in Shaft Size
  • 0.01 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series TX External Self-Locking Push-On (Curved Rim) Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series TX Self-Locking Retaining Ring
  • 0.156 in Shaft Size
  • 0.01 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TX is curved which affords greater thrust load capacity and is easier to orient for assembly than the TY ring.

features

  • Can be installed on a shaft or in a housing/bore without a groove
  • Save on machining time and costs since no groove is needed
  • Can be used effectively and economically on small applications
  • Accommodate low thrust loadings
  • Difficult to remove once installed
Plating Zinc
Groove Depth N/A
Thickness 0.01 in
Inch/Metric Inch
Shaft Dia. 0.156 in
Series TX
Type Self-Locking
Package Type Loose
Finish Zinc Dichromate
Material Carbon Steel
Outside Dia. 0.397 in
Weight 0.005 LB
EAN or UPC 721717010402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison