This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TX is curved which affords greater thrust load capacity and is easier to orient for assembly than the TY ring.
features
Can be installed on a shaft or in a housing/bore without a groove
Save on machining time and costs since no groove is needed
Can be used effectively and economically on small applications
Accommodate low thrust loadings
Difficult to remove once installed
Series
TX
Plating
Phosphate
Outside Dia.
0.444 in
Shaft Dia.
0.188 in
Thickness
0.01 in
Material
Carbon Steel
Groove Depth
N/A
Package Type
Loose
Inch/Metric
Inch
Type
Self-Locking
Finish
Phosphate
Weight
0.006 LB
EAN or UPC
721717004364
We're here for you
with Service Centers across the country - We have your back