Skip to content Skip to navigation menu
Series TX External Self-Locking Push-On (Curved Rim) Retaining Ring

TX-31ST.010PA

Series TX External Self-Locking Push-On (Curved Rim) Retaining Ring
Item #101598535
  • Series TX Self-Locking Retaining Ring
  • 0.312 in Shaft Size
  • 0.015 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series TX External Self-Locking Push-On (Curved Rim) Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series TX Self-Locking Retaining Ring
  • 0.312 in Shaft Size
  • 0.015 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TX is curved which affords greater thrust load capacity and is easier to orient for assembly than the TY ring.

features

  • Can be installed on a shaft or in a housing/bore without a groove
  • Save on machining time and costs since no groove is needed
  • Can be used effectively and economically on small applications
  • Accommodate low thrust loadings
  • Difficult to remove once installed
Plating Phosphate
Material Carbon Steel
Shaft Dia. 0.312 in
Finish Phosphate
Type Self-Locking
Inch/Metric Inch
Package Type Loose
Groove Depth N/A
Thickness 0.015 in
Outside Dia. 0.584 in
Series TX
Weight 0.008 LB
EAN or UPC 721717032657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison