- 3/4" Shaft, Stainless Steel, Self-Locking Type, Loose
description
- This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TX is curved which affords greater thrust load capacity and is easier to orient for assembly than the TY ring.
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Finish | None |
| Inch/Metric | Inch |
| Groove Depth | N/A |
| Plating | N/A |
| Type | Self-Locking |
| Series | TX |
| Shaft Dia. | 0.750 in |
| Outside Dia. | 1.076 in |
| Thickness | 0.015 in |
| Package Type | Loose |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Weight | 0.018 LB |
| EAN or UPC | 721717030400 |

