- Series TY Self-Locking Retaining Ring
- 0.188 in Shaft Size
- 0.01 in Thick
- Carbon Steel
- Phosphate Finish
description
- This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TY is flat.
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Thickness | 0.01 in |
| Type | Self-Locking |
| Package Type | Loose |
| Shaft Dia. | 0.188 in |
| Material | Carbon Steel |
| Groove Depth | N/A |
| Series | TY |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Outside Dia. | 0.387 in |
| Finish | Phosphate |
| Weight | 0.005 LB |
| EAN or UPC | 721717076958 |

