- 7/16" Shaft, Stainless Steel, Self-Locking Type, Loose
description
- This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TY is flat.
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Shaft Dia. | 0.438 in |
| Series | TY |
| Outside Dia. | 0.638 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.015 in |
| Type | Self-Locking |
| Plating | N/A |
| Finish | None |
| Groove Depth | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 721717150207 |

