This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TY is flat.
features
Can be installed on a shaft or in a housing/bore without a groove
Save on machining time and costs since no groove is needed
Can be used effectively and economically on small applications
Accommodate low thrust loadings
Difficult to remove once installed
Inch/Metric
Inch
Package Type
Loose
Groove Depth
N/A
Outside Dia.
0.75 in
Shaft Dia.
0.500 in
Thickness
0.015 in
Type
Self-Locking
Finish
Phosphate
Series
TY
Plating
Phosphate
Material
Carbon Steel
Weight
0.014 LB
EAN or UPC
721717043080
We're here for you
with Service Centers across the country - We have your back