Skip to content Skip to navigation menu
Series TY External Self-Locking Push-On (Flat Rim) Retaining Ring

TY-50ST ZD

Series TY External Self-Locking Push-On (Flat Rim) Retaining Ring
Item #101598756
  • Series TY Self-Locking Retaining Ring
  • 0.500 in Shaft Size
  • 0.015 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series TY External Self-Locking Push-On (Flat Rim) Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series TY Self-Locking Retaining Ring
  • 0.500 in Shaft Size
  • 0.015 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • This ring features an outer rim with a series of prongs protruding into the center. The ends create interference with the shaft when the ring is installed and a load introduced to the other side. The outer rim of the TY is flat.

features

  • Can be installed on a shaft or in a housing/bore without a groove
  • Save on machining time and costs since no groove is needed
  • Can be used effectively and economically on small applications
  • Accommodate low thrust loadings
  • Difficult to remove once installed
Outside Dia. 0.75 in
Finish Zinc Dichromate
Inch/Metric Inch
Shaft Dia. 0.500 in
Package Type Loose
Plating Zinc
Series TY
Groove Depth N/A
Type Self-Locking
Thickness 0.015 in
Material Carbon Steel
Weight 0.014 LB
EAN or UPC 721717042960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison