- 1 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| End Play Take-Up | 0.006 in |
| Plating | Phosphate and Oil |
| Load Capacity [Max] | 2400 lbs |
| Inch/Metric | Inch |
| Clearance Compressed in Housing | 0.885 in |
| Gap Width Ring In Groove | 0.209 in |
| Housing Diameter | 1.250 in |
| Material | Carbon Spring Steel |
| Lug Height | 0.18 in |
| Edge Margin | 0.069 in |
| Type | Axially Assembled |
| Thrust Ring Safety Factor of 4 Pr Lb | 8932 lbf |
| Thickness | 0.050 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2400 lbf |
| Series | VHO |
| Groove Depth | 0.046 in |
| Clearance Dia. Released In Groove | 0.92 in |
| Thickness Beveled End | 0.039 in |
| Hole Dia. | 0.078 in |
| Weight | 0.024 LB |
| EAN or UPC | 721717023235 |

