- 2" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Housing Diameter | 2.000 in |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 6100 lbf |
| Load Capacity [Max] | 3900 lbs |
| Groove Depth | 0.072 in |
| Inch/Metric | Inch |
| Clearance Dia. Released In Groove | 1.57 in |
| End Play Take-Up | 0.009 in |
| Hole Dia. | 0.093 mm |
| Edge Margin | 0.108 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 17763 lbf |
| Thickness Beveled End | 0.044 in |
| Plating | Phosphate and Oil |
| Series | VHO |
| Lug Height | 0.24 mm |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 0.332 in |
| Thickness | 0.062 in |
| Clearance Compressed in Housing | 1.5 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717112403 |

