- Series VHO
- 2.500 in Housing Bore
- 0.078 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Gap Width Ring In Groove | 0.46 in |
| Thickness Beveled End | 0.057 in |
| Package Type | Loose |
| Series | VHO |
| Groove Depth | 0.092 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 9600 lbf |
| Edge Margin | 0.139 in |
| Type | Axially Assembled |
| Clearance Dia. Released In Groove | 2 in |
| Lug Height | 0.28 mm |
| Load Capacity [Max] | 6200 lbs |
| End Play Take-Up | 0.013 in |
| Clearance Compressed in Housing | 1.94 in |
| Inch/Metric | Inch |
| Housing Diameter | 2.500 in |
| Material | Carbon Spring Steel |
| Hole Dia. | 0.11 mm |
| Thickness | 0.078 in |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 28014 lbf |
| Weight | 0.012 LB |
| EAN or UPC | 721717053881 |

