- Series VHO
- 2.750 in Housing Bore
- 0.093 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Inch/Metric | Inch |
| Load Capacity [Max] | 9000 lbs |
| Clearance Dia. Released In Groove | 2.21 in |
| Series | VHO |
| Material | Carbon Spring Steel |
| Thickness | 0.093 in |
| Plating | Phosphate |
| Type | Axially Assembled |
| Housing Diameter | 2.750 in |
| Groove Depth | 0.102 in |
| Weight | 0.017 LB |
| EAN or UPC | 721717118610 |

