- Series VHO
- 3.469 in Housing Bore
- 0.109 in Thick
- Carbon Spring Steel
- Axially Assembled
description
- These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Thickness | 0.109 in |
| Package Type | Loose |
| Plating | N/A |
| Groove Depth | 0.128 in |
| Housing Diameter | 3.469 in |
| Material | Carbon Spring Steel |
| Series | VHO |
| Clearance Dia. Released In Groove | 2.88 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Load Capacity [Max] | 12000 lbs |
| Weight | 0.072 LB |

