- Series VSH Axially Assembled Retaining Ring
- 3.346 in Shaft Size
- 0.093 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external beveled
- These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Shaft Dia. | 3.346 in |
| Edge Margin | 0.175 in |
| Groove Depth | 0.117 in |
| Thickness Beveled End | 0.069 in |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 37251 lbf |
| Series | VSH |
| Thickness | 0.093 in |
| Finish | Phosphate |
| Plating | Phosphate |
| Lug Height | 0.3 mm |
| Thrust Groove Safety Factor of 2 Pg Lb | 13600 lbf |
| Clearance Expanded Over Shaft | 4.04 in |
| Type | Axially Assembled |
| Material | Carbon Steel |
| Hole Dia. | 0.125 mm |
| Clearance Installed in Groove | 3.94 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 7350 lbs |
| End Play Take-Up | 0.015 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717069158 |

