Skip to content Skip to navigation menu
Series VSH Axially Assembled External Beveled Retaining Ring

VSH-375ST PA

Series VSH Axially Assembled External Beveled Retaining Ring
Item #101473021
  • Series VSH Axially Assembled Retaining Ring
  • 3.750 in Shaft Size
  • 0.109 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series VSH Axially Assembled External Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VSH Axially Assembled Retaining Ring
  • 3.750 in Shaft Size
  • 0.109 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external beveled
  • These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Series VSH
Thickness 0.109 in
Material Carbon Steel
Finish Phosphate
Package Type Loose
Type Axially Assembled
Groove Depth 0.131 in
Inch/Metric Inch
Load Capacity [Max] 10500 lbs
Shaft Dia. 3.750 in
Plating Phosphate
Clearance Installed in Groove 4.38 in
Weight 0.022 LB
EAN or UPC 721717133750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison