Skip to content Skip to navigation menu
Series VSH Axially Assembled External Beveled Retaining Ring

VSH-500ST PA

Series VSH Axially Assembled External Beveled Retaining Ring
Item #101473669
  • Series VSH Axially Assembled Retaining Ring
  • 5.000 in Shaft Size
  • 0.109 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series VSH Axially Assembled External Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VSH Axially Assembled Retaining Ring
  • 5.000 in Shaft Size
  • 0.109 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external beveled
  • These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thickness 0.109 in
Plating Phosphate
Series VSH
Material Carbon Steel
Inch/Metric Inch
Finish Phosphate
Groove Depth 0.144 in
Load Capacity [Max] 10500 lbs
Package Type Loose
Type Axially Assembled
Shaft Dia. 5.000 in
Clearance Installed in Groove 5.83 in
Weight 0.224 LB
EAN or UPC 721717068069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison