Skip to content Skip to navigation menu
Series VSH Axially Assembled External Beveled Retaining Ring

VSH-600ST PA

Series VSH Axially Assembled External Beveled Retaining Ring
Item #104413398
  • Series VSH Axially Assembled Retaining Ring
  • 6.000 in Shaft Size
  • 0.125 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series VSH Axially Assembled External Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VSH Axially Assembled Retaining Ring
  • 6.000 in Shaft Size
  • 0.125 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external beveled
  • These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Package Type Loose
Type Axially Assembled
Groove Depth 0.174 in
Plating Phosphate
Load Capacity [Max] 13500 lbs
Material Carbon Steel
Series VSH
Finish Phosphate
Inch/Metric Inch
Shaft Dia. 6.000 in
Thickness 0.125 in
Clearance Installed in Groove 6.99 in
Weight 0.198 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison