- 1/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Limiting Speed | 40000 rpm |
| Outside Dia. | 0.187 in |
| Series | YE |
| Length of Stack | 5 in |
| Clearance Installed in Groove | 0.2 in |
| Plating | N/A |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Shaft Dia. | 0.062 in |
| Package Type | Loose |
| Finish | None |
| Thickness | 0.02 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Groove Depth | 0.005 in |
| Load Capacity [Max] | 40 lbs |
| Weight | 0.002 LB |
| EAN or UPC | 721717010761 |

