- ActionPacker® Storage Container
- 8 gal Capacity
- Black
- 14 1/2 in Deep
- 11.800 in Wide
features
- Durable weather-resistant construction
- Tough, lockable latches
- Stackable containers easily tie down with bungee cords
| Depth | 14.5 in |
| Capacity (Volume) | 8 gal |
| Color | Black |
| Width | 11.800 in |
| Length | 19.900 in |
| Weight | 6.34 LB |

