- ActionPacker® Storage Container
- 24 gal Capacity
- Black
- 18 9/16 in Deep
- 16 15/16 in Wide
features
- Durable weather-resistant construction
- Tough, lockable latches
- Stackable containers easily tie down with bungee cords
| Capacity (Volume) | 24 gal |
| Depth | 18.5625 in |
| Length | 26 1/16 in |
| Color | Black |
| Width | 16 15/16 in |
| Weight | 12.97 LB |

