- ActionPacker® Storage Container
- 35 gal Capacity
- Black
- 18 1/2 in Deep
- 16 3/8 in Wide
features
- Durable weather-resistant construction
- Tough, lockable latches
- Stackable containers easily tie down with bungee cords
| Length | 34 1/2 in |
| Color | Black |
| Depth | 18.5 in |
| Width | 16 3/8 in |
| Capacity (Volume) | 35 gal |
| Weight | 24.0 LB |

