- ActionPacker® Storage Container
- 48 gal Capacity
- Black
- 20 1/2 in Deep
- 17 5/32 in Wide
features
- Durable weather-resistant construction
- Tough, lockable latches
- Stackable containers easily tie down with bungee cords
| Length | 43 3/4 in |
| Color | Black |
| Capacity (Volume) | 48 gal |
| Width | 17 5/32 in |
| Depth | 20.5 in |
| Weight | 28.0 LB |

