- Storage Shed
- 74 ft3
- Tan Color
- 36 in Deep
- 78 in High
features
- Double walled panels lock together quickly and easily
- Sheds assemble easily with basic tools
- Heavy-duty molded floors have an angled entry ramp
| Height | 78 in |
| Color | Tan |
| Depth | 36 in |
| Capacity (Volume) | 74 ft3 |
| Weight | 145.0 LB |

