- Double Deep Modular Vertical Shed
- 6 ft Deep
- 6.600 ft High
- 5.600 ft Wide
features
- Durable: leak-resistant, dent-resistant, weather-resistant
- Maintenance Free: no rot, no rust, no problems
- Double-walled resin panels lock together quickly and easily with basic tools
- Heavy duty floor features an angled entry ramp
- Accommodates wood shelves (not included)
- Lockable (lock not included)
| Width | 5.600 ft |
| Depth | 6 ft |
| Height | 6.600 ft |
| No. of Doors | 2 |
| Color | Olive |
| Weight | 130.0 LB |

