- Storage Shed
- 52 ft3
- Olive Color
- 32 in Deep
- 77 in High
features
- Tough, durable floors
- Eight interlocking, easy-to-assemble panels
- Molded-in grooves for three shelves (not included)
- Lockable
| Capacity (Volume) | 52 ft3 |
| Depth | 32 in |
| Color | Olive |
| Height | 77 in |
| Weight | 130.0 LB |

