- Horizontal Storage Shed
- 32 ft3
- Olive Color
- 32 in Deep
- 48 in High
features
- Tough, durable floor
- Molded-in grooves for one shelf (not included)
- Lockable (lock not included)
- Six interlocking easy to assemble panels
- Hinged roof design with prop bar provides walk in accessibility
| Color | Olive |
| No. of Doors | 2 |
| Opening Type | Hinged Lid, Hinged Door |
| Height | 48 in |
| Capacity (Volume) | 32 ft3 |
| Material | Plastic |
| Depth | 32 in |
| Weight | 98.0 LB |

